Zoro Homepage

Electrical Box, 12.5 cu in, Gang Box Type, 1 Gang, Steel

  • Mfr # 8524

  • Zoro # G407905554


product price: $7.65
/ea
Sold in multiples of 25 for $191.25

Key Features

Capacity
12.5 cu in
Box Type
Gang
Number of Gangs
1 Gang
Material
Steel
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8524
Zoro #
G407905554
UPC #
50169005248
Country of Origin
Mexico

Dimensions

Conduit Size
1/2 in
Height
7 in
Depth
2-1/2 in
Width
2.203 in
Overall Width
2.203 in
Overall Depth
2-1/2 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Gang
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Opening Shape
Rectangular
Box Shape
Rectangular

Description

3 x 212 Deep TS Bracket Switch Box, Steel, Gangable, BX Clamps, 3 Each 12 Knockouts, 1212 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.