Zoro Homepage

Electrical Box, 12.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 506

  • Zoro # G507905515


product price: $9.89
/ea
Sold in multiples of 3 for $29.67

Key Features

Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506
Zoro #
G507905515
UPC #
50169005064
Country of Origin
Mexico

Dimensions

Width
2.5 in
Height
4.219 in
Depth
2.55 in
Overall Depth
2.55 in
Overall Width
2.5 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Bracket Type
No Bracket
Features
Knockouts
1/2 in
Certified Listed
UL Listed
Power Distribution Features
Fire Rated
Packaging Type
No Packaging
Fire Resistance
Yes
Gangable
Yes
Wiring System
Conduit
Plaster Ears
Yes

Description

3 x 212 Deep Old Work Switch Box, Steel, Tiger Grip Clamps, Plaster Ears, Gangable, 3 Each 12 Knockouts, 1212 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.