Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 528

  • Zoro # G907905467


product price: $4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528
Zoro #
G907905467
UPC #
50169005286
Country of Origin
Mexico

Dimensions

Depth
2-1/2 in
Width
2 in
Height
3.375 in
Overall Depth
2-1/2 in
Overall Width
2 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Bracket Type
No Bracket
Ends Cable
4
Packaging Type
No Packaging
Gangable
Yes
Drawn or Welded
Welded
Power Distribution Features
Fire Rated
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
UL Listed
Fire Resistance
Yes

Description

3 x 212 Deep Leveling Bumps Switch Box, Steel, Gangable, Use NonMetallic Sheathed Cable Clamps, 3 Each 12 Knockouts, 1212 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.