Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 531

  • Zoro # G007905459


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531
Zoro #
G007905459
UPC #
50169005316
Country of Origin
Mexico

Dimensions

Height
7.003 in
Width
2.632 in
Depth
2.749 in
Overall Width
2.632 in
Overall Depth
2.749 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Bracket Type
TS, for Metal or Wood Studs
Knockouts
1/2 in
Bracket Setback
0.5
Power Distribution Features
Fire Rated
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Certified Listed
UL Listed
Packaging Type
No Packaging
Gangable
Yes
Ends Cable
4

Description

3 x 212 Deep, Steel, TS Bracket Switch Box, Gangable, NonMetallic Clamps, 3 Each 12 Knockouts, 1212 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.