Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 13 cu in, Handy Box Box Type, Steel

  • Mfr # 661

  • Zoro # G607905613


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Capacity
13 cu in
Box Type
Handy Box
Material
Steel
Depth
1.88 in
Width
2.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661
Zoro #
G607905613
UPC #
50169006610
Country of Origin
United States

Dimensions

Depth
1.88 in
Width
2.96 in
Height
6.44 in
Overall Depth
1.88 in
Overall Width
2.96 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Handy Box
Material
Steel
Knockouts
1/2 in
Features
Drawn construction with raised ground and "A" bracket which positions box against face and side of stud; 4 in. x 2 in., 1-7/8 in. deep; Supplied with seven 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Bracket Type
A, for Metal or Wood Studs
Wiring System
Conduit
Drawn or Welded
Drawn
Certified Listed
UL Listed
Fire Resistance
Yes
Bracket Setback
0.625
Raised Ground
Yes
Packaging Type
No Packaging

Description

4 x 178 Deep Steel, A Bracket Handy Box, 8 Each 12 Knockouts, 13 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.