Zoro Homepage

Electrical Box, 13 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 8663

  • Zoro # G610673097


product price: $18.55
/ea

Key Features

Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8663
Zoro #
G610673097
UPC #
050169006634
Country of Origin
China

Dimensions

Overall Width
2-1/8 in
Overall Depth
1-7/8 in
Conduit Size
3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.