Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.8 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 296

  • Zoro # G403995528


product price: $32.59
/ea

Key Features

Capacity
15.8 cu in
Box Type
Ceiling
Material
Steel
Overall Width
4 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296
Zoro #
G403995528
UPC #
050169002964
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
4-1/4 in

Details

Item
Electrical Box
Capacity
15.8 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Features
Constructed of pre-galvanized steel; No protruding ground screw or fan mounting screws allows easy installation; Steel cover protects wires from damage, paint, and drywall compound during installation; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included; Supplied with five 1/2 in. knockouts; 1/2 in. side knockouts
Knockouts
1/2 in
Raised Ground
Yes
Fixture Type
Ceiling;Light
Fixture Lbs.
150 lb
Ceiling Fan Rated
Yes
Certified Listed
UL Listed

Description

Raco ceiling fan support boxes are listed for support of ceiling fans up to 35 pounds
  • Lock-washers prevent the high strength screws from loosening from vibration
  • Raco fan boxes may serve as fixture support for fixtures up to 50 pounds
  • 1/2" knock outs
  • Length: 1.5
  • Width: 4
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.