Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Round Box Type, Steel, Round Shape

  • Mfr # 7907

  • Zoro # G3755199


product price: $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Capacity
18 cu in
Box Type
Round
Material
Steel
Overall Width
15-1/2 in
Overall Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7907
Zoro #
G3755199
UPC #
050169079072
Country of Origin
United States

Dimensions

Overall Width
15-1/2 in
Overall Depth
3-1/2 in
Height
4-1/4 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Round
Material
Steel
Box Shape
Round
Color
Black
Standards
UL Listed
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.; Not suitable for ceiling fan installations; Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable and flexible conduit; 15.5 cu. in. capacity; Maximum support load for a static fixture is 50 lbs. when supported between 16 in. centers
Shape
Round
Certified Listed
UL Listed
Fixture Lbs.
10 lb.
Fixture Type
Light
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed

Description

Ceil Bx,Rnd Nm,Span Bar Grnd Plate,3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.