Zoro Homepage

Electrical Box, 18 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 605

  • Zoro # G707905513


product price: $9.65
/ea
Sold in multiples of 4 for $38.60

Key Features

Capacity
18 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G707905513
UPC #
50169006054
Country of Origin
Mexico

Dimensions

Depth
3.63 in
Height
7 in
Width
2.563 in
Overall Width
2.563 in
Overall Depth
3.63 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Knockouts
1/2 in
Bracket Type
TS, for Metal or Wood Studs
Features
Certified Listed
UL Listed
Ends Cable
4
Bracket Setback
0.5
Packaging Type
No Packaging
Fire Resistance
Yes
Power Distribution Features
Fire Rated
Gangable
Yes
Wiring System
Nonmetallic Sheathed Cable

Description

312 Deep Switch Box, With Nonmetallic Cable Clamps Side Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.