Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 8601

  • Zoro # G707905605


product price: $22.95
/ea
Sold in multiples of 4 for $91.80

Key Features

Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601
Zoro #
G707905605
UPC #
50169006016
Country of Origin
Mexico

Dimensions

Overall Width
2-1/2 in
Overall Depth
3.782 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 3-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with seven 1/2 in. knockouts; Includes plaster ears for "cut-in" or "old work" applications; 18 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Plaster Ears
Yes
Certified Listed
UL Listed

Description

3 x 312 Deep Steel Gangable Switch Box, Plaster Ears, Use NonMetallic Sheathed Cable Clamps, Each 12 Knockouts, 18 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.