Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18.5 cu in, Ceiling Box Type, Brass, Round Shape

  • Mfr # 6223

  • Zoro # G3754657


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Capacity
18.5 cu in
Box Type
Ceiling
Material
Brass
Length
4.09 in
Overall Width
4.090 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6223
Zoro #
G3754657
UPC #
050169062234
Country of Origin
United States

Dimensions

Length
4.09 in
Overall Width
4.090 in
Conduit Size
1/2 in, 3/4 in
Height
3.65 in

Details

Item
Electrical Box
Capacity
18.5 cu in
Box Type
Ceiling
Material
Brass
Box Shape
Round
Color
Brass
Number of Inlets
2
Certified Listed
UL Listed
Standard
UL Listed
Features
Cast iron, water tight boxes are non-adjustable.; Gray powder coat paint inside and out for additional corrosion resistance.; 1/2" and 3/4" threaded conduit openings are standard; all bottom openings are accessible.; If floor covering is used, discard included brass flush ring and replace with RACO® 6230 or 6235 brass carpet flange.; RACO® 6223 - for use with any RACO 3-7/8" dia brass cover (6249, 6284, 6285, 6287). Cover must be ordered seperately, brass tile flange included.; Use where minimum concrete pour depth is 4 in; 54.0 cu. in. capacity; Height adjustment up to 1-1/4 in. before pour; Brass tile flange included

Description

Floor Box,Cast Iron,Gray Body Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.