Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Box Type, 2, Steel

  • Mfr # 223

  • Zoro # G807905338


product price: $7.69
/ea
Sold in multiples of 25 for $192.25

Key Features

Capacity
21 cu in
Box Type
Square Box
Number of Gangs
2
Material
Steel
Width
4.494 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G807905338
UPC #
50169002230
Country of Origin
United States

Dimensions

Width
4.494 in
Depth
2.087 in
Height
6.956 in
Overall Depth
2.087 in
Overall Width
4.494 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square Box
Number of Gangs
2
Material
Steel
Opening Shape
Square
Color
Gray
Features
Welded steel construction with "FS" bracket to mount on flat side of stud and nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Bracket Type
FS, for Metal or Wood Studs
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Certified Listed
cULus Listed
Wiring System
Nonmetallic Sheathed Cable
Type
Box
Fire Resistance
Yes
Packaging Type
No Packaging
Drawn or Welded
Welded
Power Distribution Features
Fire Rated
Box Shape
Square

Description

4 x 15 Deep, Square Box, With NonMetallic Sheathed Cable Clamps, For Metal Wood Studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.