Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 213HWP

  • Zoro # G3757770


product price: $8.29
/ea
Sold in multiples of 20 for $165.80

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213HWP
Zoro #
G3757770
UPC #
050169502136
Country of Origin
United States

Dimensions

Overall Width
4.915 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Use with AC/MC or flexible cable; Combination screw heads allow quick installation; Welded construction; Five 1/2 in. knockouts, 2 TKO knockouts, and 4 cable pryouts; UL Listed; 21.0 cu. in. capacity; UBS integrated support provides bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, HM
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Fire Resistance
Yes

Description

Box,Sq,1-1/2 D,Mc-Clp Hbrkt,1/2-3/4,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.