Zoro Homepage

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 8189

  • Zoro # G807905598


product price: $4.99
/ea
Sold in multiples of 50 for $249.50

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8189
Zoro #
G807905598
UPC #
50169001899
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1.813 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
TKO knockout design provides installation flexibilty; Combination screw heads allow quick installation; Welded construction; Ten 1/2 in. knockouts and six TKO knockouts; UL Listed; 21.0 cu. in. capacity; Raised ground; Acceptable in 2-hour fire rated walls; UPC barcoded
Certified Listed
UL Listed
Fire Resistance
Yes
Raised Ground
Yes
Wiring System
Conduit

Description

4 x 112 Deep Welded Corners Square Box, Steel, 11 Each 12 6 Each 34 Tangential Knockouts, 21 CUIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.