Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 8190

  • Zoro # G507905409


product price: $4.19
/ea
Sold in multiples of 50 for $209.50

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8190
Zoro #
G507905409
UPC #
50169001905
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1.563 in
Conduit Size
1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in
Features
Ideal for exposed work applications; Combination screw heads allow quick installation; Drawn construction; Sixteen 1/2 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls; UPC barcoded
Fire Resistance
Yes
Raised Ground
Yes
Certified Listed
UL Listed
Wiring System
Conduit

Description

4 x 112 Deep, Steel Drawn Corners Square Box, 17 Each 12 Knockouts, 21 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.