Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, Steel

  • Mfr # 8197

  • Zoro # G107905496


product price: $4.39
/ea
Sold in multiples of 25 for $109.75

Key Features

Capacity
21 cu in
Box Type
Square
Material
Steel
Conduit Size
1/2 in, 3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8197
Zoro #
G107905496
UPC #
50169001974
Country of Origin
United States

Dimensions

Conduit Size
1/2 in, 3/4 in
Width
4.549 in
Height
6.938 in
Depth
1-1/2 in
Overall Width
4.549 in
Overall Depth
1-1/2 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Material
Steel
Color
Gray
Opening Shape
Square
Box Shape
Square
Number of Gangs
1

Description

4 x 112 Deep, Steel FH Bracket Square Box, Welded Corners, 14 Each 12 Knockouts, 21 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.