Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 22.3 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 294-1

  • Zoro # G3756072


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Capacity
22.3 cu in
Box Type
Ceiling
Material
Steel
Overall Width
4.060 in
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-1
Zoro #
G3756072
UPC #
050169902943
Country of Origin
China

Dimensions

Overall Width
4.060 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in
Height
4-1/4 in

Details

Item
Electrical Box
Capacity
22.3 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Features
No protruding ground screw or fan mounting screws allows easy installation; Metal protection plate eliminates debris or damage to wiring; Setback tab allows for easy installation of different wall thickness; New work applications rated at 150 lbs. Old work applications rated at 70 lbs; Supplied with three 1/2 in. knockouts; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included
Knockouts
1/2 in
Raised Ground
Yes
Fixture Type
Ceiling;Light
Ceiling Fan Rated
Yes
Standard
UL Listed
Fixture Lbs.
70-150 lb.
Certified Listed
UL Listed

Description

Ceilfan,Round,2-1/8 Deep,Brkt 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.