Electrical Box, 25 cu in, Square Box Type, 2 Gangs, PVC
Mfr # 7488RAC
Zoro # G410763899
product price: $9.89
/eaKey Features
Capacity
25 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7488RAC
Zoro #
G410763899
UPC #
50169974889
Country of Origin
China
Dimensions
Width
3 in
Depth
2-3/4 in
Height
4-1/8 in
Details
Item
Electrical Box
Capacity
25 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
PVC
Color
Gray
Opening Shape
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.