Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 283.5 cu in, Outlet Box Type, 1 Gang, Aluminum

  • Mfr # MKG4280SS

  • Zoro # G907905429


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Capacity
283.5 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKG4280SS
Zoro #
G907905429
UPC #
50169504437
Country of Origin
China

Dimensions

Length
6-1/4 in
Overall Width
6-3/4 in
Overall Depth
3-1/2 in
Height
12 in

Details

Item
Electrical Box
Capacity
283.5 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
Gray

Description

Taymac, Metal Low Profile, Vertical, In Use Cover, Box Self Test GFCI TR Receptacle Kit, Outlet Box Is Constructed Of Commercial Quality Die Cast Metal, Patented Quick Fit Keyhole Mounting System Allows Cover Installation In Under A Minute, Includes Attached Gasket, Closure Plugs, Lockable Tabs, Ready To Wire, Installation Instructions Mounting Hardware Included, UL Listed 2011 NEC Compliant, NEMA 3R Compliant, NEC 2014 Compliant Article 4069A 9B, Extra Duty Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.