Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 8235

  • Zoro # G207905471


product price: $8.79
/ea
Sold in multiples of 25 for $219.75

Key Features

Capacity
30.3 cu in
Box Type
Square
Material
Steel
Overall Width
4.436 in
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8235
Zoro #
G207905471
UPC #
50169002353
Country of Origin
United States

Dimensions

Overall Width
4.436 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
7.01 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Color
Gray

Description

4 x 218 Deep Square Box, TS Style Bracket, 12 Knockouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.