Zoro Homepage

Electrical Box, 33 cu in, Ceiling Box Type, 1, Iron, Rectangular Shape

  • Mfr # 6262

  • Zoro # G3754760


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Capacity
33 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Iron
Length
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262
Zoro #
G3754760
UPC #
050169062623
Country of Origin
United States

Dimensions

Length
4.69 in
Overall Width
5.690 in
Conduit Size
3/4 in
Height
3.15 in

Details

Item
Electrical Box
Capacity
33 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Iron
Box Shape
Rectangular
Color
Gray
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Conduit
Features
Number of Inlets
4

Description

Floor Box,Adj,Cast Iron Rect,33 cu. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.