Zoro Homepage

Electrical Box, 4 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 8292

  • Zoro # G507905362


product price: $4.05
/ea
Sold in multiples of 6 for $24.30

Key Features

Capacity
4 cu in
Box Type
Ceiling
Material
Steel
Overall Width
3-3/8 in
Overall Depth
0.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8292
Zoro #
G507905362
UPC #
50169002926
Country of Origin
United States

Dimensions

Overall Width
3-3/8 in
Overall Depth
0.578 in
Conduit Size
1/2 in
Height
3.375 in

Details

Item
Electrical Box
Capacity
4 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Color
Gray
Features
Rated for 50 lb. fixture support; Combination screw heads provide for faster installation; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with one 1/2 in. knockout; 6.0 cu. in. capacity; Do not use to support ceiling fans
Knockouts
1/2 in
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
UL Listed
Fixture Lbs.
50 lb

Description

312 x 12 Deep Steel, Round Ceiling Pan, 12 Knockout, Use NonMetallic Sheathed Cable Clamps, 39 CU IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.