Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 42 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 8265

  • Zoro # G807905468


product price: $9.69
/ea
Sold in multiples of 3 for $29.07

Key Features

Capacity
42 cu in
Box Type
Square
Material
Steel
Overall Width
4.688 in
Overall Depth
2.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8265
Zoro #
G807905468
UPC #
50169002650
Country of Origin
United States

Dimensions

Overall Width
4.688 in
Overall Depth
2.188 in
Conduit Size
1/2 to 3/4 in, 1 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Features
Combination screw heads provide for faster installation.; TKO knockouts allow for design and installation flexibility.
Knockouts
1/2 in;3/4 in;1 in;1/2 - 3/4 in Combination (TKO)
Wiring System
Conduit
Raised Ground
Yes
Certified Listed
UL Listed

Description

41116 x 218 Deep, Steel Square Box, Welded Corners, NonMetallic Clamps, 3 Each 12, 6 Each 34 4 Each 1 Knockouts, 42 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.