Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 42 cu in, Wall Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 266

  • Zoro # G3757192


product price: $10.19
/ea
Sold in multiples of 25 for $254.75

Key Features

Capacity
42 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
6.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266
Zoro #
G3757192
UPC #
050169002667
Country of Origin
United States

Dimensions

Overall Width
6.188 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Reference the Box Selection section in the front of this catalog for complete description of bracket types and features; Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; BOX-LOC® (MS) Bracket Box is a snap to install. Place the bracket on the open side of the stud first. Slots in the bracket engage the lip of the stud.; Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; 42.0 cu. in. capacity; Made of pre-galvanized steel
Standard
UL Listed
Collection Name
BOX-LOC®
Raised Ground
Yes
Wiring System
Conduit
Certified Listed
UL Listed

Description

Box 2-1/8 D,Box-Loc 1/2-3/4 Tko,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.