Zoro Homepage

Electrical Box, 6 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 8293

  • Zoro # G707905414


product price: $4.25
/ea
Sold in multiples of 6 for $25.50

Key Features

Capacity
6 cu in
Box Type
Ceiling
Material
Steel
Overall Width
4 in
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8293
Zoro #
G707905414
UPC #
50169002933
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1/2 in
Conduit Size
1/2 in
Height
4 in

Details

Item
Electrical Box
Capacity
6 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Color
Gray

Description

4 x 12 Deep, Steel Round Ceiling Pan, 5 Each 12 Knockouts, 6 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.