
Electrical Box, 63.5 cu in, Switch Box Type, 4 Gangs, Steel (Discontinued)
- Mfr # 687
- Zoro # G207905419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687
Zoro #
G207905419
UPC #
50169006870
Country of Origin
Mexico
Dimensions
Conduit Size
1/2 in, 3/4 in
Depth
2-1/2 in
Height
7-5/8 in
Width
7-5/8 in
Details
Item
Electrical Box
Capacity
63.5 cu in
Box Type
Switch
Number of Gangs
4 Gangs
Material
Steel
Color
Gray
Features
Knockouts
1/2 in;3/4 in
Wiring System
Conduit
Certified Listed
UL Listed
Opening Shape
Rectangular
Description
212 Deep Switch Box, 4 Gang MultiDevice Box Side Bracket 12 34 Knockouts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.