Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 70 cu in, Gang Box Type, 2 Gangs, Galvanized Steel, Rectangular Shape

  • Mfr # 941

  • Zoro # G3299405


product price: $29.65
/ea

Key Features

Capacity
70 cu in
Box Type
Gang
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941
Zoro #
G3299405
UPC #
050169009413
Country of Origin
China

Dimensions

Overall Width
6 13/16 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in, 3/4 to 1 in
Nominal Width
6-13/16"
Nominal Length
4-1/2"
Nominal Depth
2-1/2"
Height
4-1/2 in
Box Width
6 13/16 in
Overall Height
4 1/2 in
Box Depth
2 1/2 in
Box Height
4 1/2 in

Details

Item
Electrical Box
Capacity
70 cu in
Box Type
Gang
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Number of 3/4" Back Knockouts
2
Standards
UL
Number of 3/4" Side Knockouts
12
Number of 1" Side Knockouts
8
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
3
Knockouts
1/2 in;3/4 in;3/4-1 in Concentric
Features
Gang boxes save time in installation, no need to gang boxes together.; Have 3/4" and 1" concentric KO's for use with a wide variety of wiring methods.; Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.; Accepts two styles of covers, flat and 3/4" raised device cover.; Use low voltage partitions #947 or #949.; Used where multiple wiring devices are to be centrally located; Bottom knockouts are at either end of box; 70.0 cu. in. capacity; Used in finish wall applications
Wiring System
Conduit
Standard
UL Listed
Number of 1/2 in Back Knockouts
3
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
12
Number of 1 in Side Knockouts
8
Number of 3/4 in Back Knockouts
2

Description

Electrical Box, Box Type Gang, Number of Gangs 2, Bracket Type Not Applicable, Capacity 70 cu in, Material Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 1 In. Side Knockouts 8, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 12, Nominal Depth 2 1/2 in, Nominal Length 4 1/2 in, Nominal Width 6 13/16 in, Color Gray, Standards CM, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.