Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 72.8 cu in, Gang Box Type, 4 Gangs, Galvanized Steel, Rectangular Shape

  • Mfr # 953

  • Zoro # G2040132


product price: $24.79
/ea

Key Features

Capacity
72.8 cu in
Box Type
Gang
Number of Gangs
4 Gangs
Material
Galvanized Steel
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953
Zoro #
G2040132
UPC #
050169009536
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Depth
1 5/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Length
4-1/2"
Nominal Width
10-7/16"
Nominal Depth
1-5/8"
Height
4.53 in
Overall Height
4 1/2 in
Box Depth
1 5/8 in
Box Height
4 1/2 in
Box Width
10 1/2 in

Details

Item
Electrical Box
Capacity
72.8 cu in
Box Type
Gang
Number of Gangs
4 Gangs
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Standards
UL
Number of 3/4" Back Knockouts
4
Number of 1/2 In. Back Knockouts
6
Number of 1/2 In. Side Knockouts
16
Number of 3/4" Side Knockouts
16
Knockouts
1/2 in;3/4 in;1/2-3/4 in Concentric
Features
Gang boxes save time in installation, no need to gang boxes together.; Have 1/2" and 3/4" concentric KO's for use with a wide variety of wiring methods.; Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.; Accepts two styles of covers, flat and 3/4" raised device cover.; Use low voltage partitions #947 or #949.; Spacing of devices match standard wall plates; Used where multiple wiring devices are to be centrally located; Supplied with sixteen (16) 1/2 & 3/4 in. concentric knockouts; 3/4 in. raised mud rings and flat covers available for all sizes; 72.8 cu. in. capacity
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed
Number of 1/2 in Side Knockouts
16
Number of 3/4 in Back Knockouts
4
Number of 3/4 in Side Knockouts
16
Number of 1/2 in Back Knockouts
6

Description

Electrical Box, Box Type Gang, Number of Gangs 4, Bracket Type Not Applicable, Capacity 72.8 cu in, Material Steel, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 16, Clamp Type -, Number of 3/4 In. Back Knockouts 4, Number of 3/4 In. Side Knockouts 16, Nominal Depth 1 5/8 in, Nominal Length 4 1/2 in, Nominal Width 10 7/16 in, Color Gray, Standards CM, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.