Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 73.374675 cu in, Outlet Box Type, 1 Gang, Metallic, Rectangular Shape

  • Mfr # MKG420CS

  • Zoro # G007905497


product price: $49.65
/ea
Sold in multiples of 4 for $198.60

Key Features

Capacity
73.374675 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Metallic
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKG420CS
Zoro #
G007905497
UPC #
50169504413
Country of Origin
United States

Dimensions

Length
5.1 in
Overall Width
4.53 in
Overall Depth
2-3/4 in
Height
5.89 in

Details

Item
Electrical Box
Capacity
73.374675 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Metallic
Box Shape
Rectangular
Color
Clear

Description

GFCI Self Test While In Use Receptacle Kit With Rectangular Box, NonMetallic Extra Duty Cover Hubbell, 15A WRTR GFCI With Self Test Feature, UL Listed 2011 NEC Compliant, Clam Shell Packaging, Certified Listed UL, NEC 2014 Compliant Article 4069A B, Extra Duty Rated, NEMA Rating NEMA 3R, Standards RoHS Compliance Status Compliant With Exemptions, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.