Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 7.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 400

  • Zoro # G707905568


product price: $5.55
/ea
Sold in multiples of 20 for $111.00

Key Features

Capacity
7.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400
Zoro #
G707905568
UPC #
50169004005
Country of Origin
Mexico

Dimensions

Width
2 in
Height
4.219 in
Depth
1-1/2 in
Overall Depth
1-1/2 in
Overall Width
2 in

Details

Item
Electrical Box
Capacity
7.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Bracket Type
No Bracket
Features
3 in. x 2 in., 1-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with three 1/2 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 7.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Gangable
Yes
Packaging Type
No Packaging
Power Distribution Features
Fire Rated
Fire Resistance
Yes
Certified Listed
UL Listed
Wiring System
Conduit
Plaster Ears
Yes

Description

3 x 112 Deep Gangable Switch Box, Steel, Plaster Ears, 3 Each 12 Knockouts, 712 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.