Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 90 cu in, Gang Box Type, 3 Gangs, Galvanized Steel, Rectangular Shape

  • Mfr # 942

  • Zoro # G0518901


product price: $31.59
/ea

Key Features

Capacity
90 cu in
Box Type
Gang
Number of Gangs
3 Gangs
Material
Galvanized Steel
Overall Width
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942
Zoro #
G0518901
UPC #
050169009420
Country of Origin
China

Dimensions

Overall Width
8 5/8 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in, 3/4 to 1 in
Nominal Depth
2-1/2"
Nominal Length
4-1/2"
Nominal Width
8-5/8"
Height
4-1/2 in
Box Height
4 1/2 in
Box Depth
2 1/2 in
Overall Height
4 1/2 in
Box Width
8 5/8 in

Details

Item
Electrical Box
Capacity
90 cu in
Box Type
Gang
Number of Gangs
3 Gangs
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1" Side Knockouts
6
Number of 3/4" Back Knockouts
4
Standards
UL
Number of 3/4" Side Knockouts
14
Number of 1/2 In. Back Knockouts
6
Knockouts
1/2 in;3/4 in;3/4-1 in Concentric
Features
Gang boxes save time in installation, no need to gang boxes together.; Have 3/4" and 1" concentric KO's for use with a wide variety of wiring methods.; Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.; Accepts two styles of covers, flat and 3/4" raised device cover.; Use low voltage partitions #974 or #949.; Used where multiple wiring devices are to be centrally located; Bottom knockouts are at either end of box; 90.0 cu. in. capacity; Used in finish wall applications
Wiring System
Conduit
Standard
UL Listed
Number of 1 in Side Knockouts
6
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
14
Number of 1/2 in Back Knockouts
6
Number of 3/4 in Back Knockouts
4

Description

3-Gang Box, Welded, 2-1/2 in. Deep, Six 3/4 & 1 in. Concentric KO's, Six 1/2 in. KO's, and Twelve 3/4 in. KO's
•Gang boxes save time in installation, no need to gang boxes together.
•Have 3/4" and 1" concentric KO's for use with a wide variety of wiring methods.
•Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.
•Accepts two styles of covers, flat and 3/4" raised device cover.
•Use low voltage partitions #974 or #949.
•Used where multiple wiring devices are to be centrally located
•Bottom knockouts are at either end of box
•90.0 cu. in. capacity
•Used in finish wall applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.