Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 98.5 cu in, Gang Box Type, 6 Gangs, Galvanized Steel, Rectangular Shape

  • Mfr # 955

  • Zoro # G3465567


product price: $47.69
/ea

Key Features

Capacity
98.5 cu in
Box Type
Gang
Number of Gangs
6 Gangs
Material
Galvanized Steel
Overall Width
14 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955
Zoro #
G3465567
UPC #
050169895504
Country of Origin
China

Dimensions

Overall Width
14 1/16 in
Overall Depth
1 5/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Depth
1-5/8"
Nominal Width
14-1/16"
Nominal Length
4-1/2"
Height
4-1/2 in
Box Height
4 1/2 in
Overall Height
4 1/2 in
Box Width
14 1/16 in
Box Depth
1 5/8 in

Details

Item
Electrical Box
Capacity
98.5 cu in
Box Type
Gang
Number of Gangs
6 Gangs
Material
Galvanized Steel
Box Shape
Rectangular
Color
Silver
Standards
UL
Number of 1/2 In. Side Knockouts
20
Number of 3/4" Side Knockouts
20
Number of 3/4" Back Knockouts
4
Number of 1/2 In. Back Knockouts
6
Features
Gang boxes save time in installation, no need to gang boxes together; 1/2 in. and 3/4 in. concentric KO's for use with a wide variety of wiring methods; Bottom KO pattern, 3-1/2 in. and 2-3/4 in. at either end of box; Accepts two styles of covers, flat and 3/4 in. raised device cover; Use low voltage partitions #947 or #949
Knockouts
1/2 in;3/4 in;1/2-3/4 in Concentric
Standard
UL Listed
Certified Listed
UL Listed
Number of 3/4 in Side Knockouts
20
Number of 1/2 in Back Knockouts
6
Number of 1/2 in Side Knockouts
20
Number of 3/4 in Back Knockouts
4

Description

6-Gang Box, Welded, 1-5/8 in. Deep, Twenty 1/2 & 3/4 in. Concentric KO's, Six 1/2 in. KO's, and Four 3/4 in. KO's.
•Gang boxes save time in installation, no need to gang boxes together
•1/2 in. and 3/4 in. concentric KO's for use with a wide variety of wiring methods
•Bottom KO pattern, 3-1/2 in. and 2-3/4 in. at either end of box
•Accepts two styles of covers, flat and 3/4 in. raised device cover
•Use low voltage partitions #947 or #949

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.