Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Type, 2 Gangs, Galvanized Steel, Octagon Shape

  • Mfr # 326

  • Zoro # G0671982


product price: $10.59
/ea

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326
Zoro #
G0671982
UPC #
050169903261
Country of Origin
United States

Dimensions

Overall Width
14 1/2 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Width
4"
Nominal Length
4"
Nominal Depth
1-1/2"
Height
3.563 in
Box Width
14 1/2 in
Overall Height
3 9/16 in
Box Depth
1 1/2 in
Box Height
3 9/16 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
2
Number of 1/2 In. Back Knockouts
0
Clamp Type
NM-B
Standards
UL
Knockouts
1/2 in
Features
Included bar hanger is adjustable 16-24 in.; 10 lb. max load recommended on 24 in. center; When used on 16 in. center, rated to support up to 50 lb light fixture; Fixture bar hanger allows box to be located anywhere along length of bar; Self-griping non-metallic sheathed cable entry clamps are integral part of the box; Self-contained metallic grounding strap; Supplied with two 1/2 in. knockouts; 37.0 cu. in. capacity
Wiring System
Nonmetallic Sheathed Cable
Fixture Lbs.
10 lb.
Standard
UL Listed
Number of 1/2 in Back Knockouts
0
Number of 1/2 in Side Knockouts
2

Description

Electrical Box, Box Type Octagon, Number of Gangs 2, Bracket Type -, Capacity 15.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 2, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.