Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Ceiling Box Type, 1 Gang, Polycarbonate, Round Shape

  • Mfr # 7826RAC

  • Zoro # G2235667


product price: $9.59
/ea

Key Features

Capacity
18 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Overall Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826RAC
Zoro #
G2235667
UPC #
050169078266
Country of Origin
United States

Dimensions

Overall Width
14 3/4 in
Overall Depth
2 3/8 in
Conduit Size
1/2 In.
Nominal Length
4"
Nominal Width
3-11/16"
Nominal Depth
2-3/8"
Height
3.688 in
Box Depth
2 3/8 in
Box Diameter
4 in
Overall Height
3 11/16 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Round
Color
Gray
Number of 1/2 In. Back Knockouts
0
Bracket Type
Adjustable Bar Hanger
Clamp Type
NMSC Clamps
Standards
UL Standard 514-C, File E104681 and R9320
Number of 1/2 In. Side Knockouts
0
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.
Fixture Type
Light
Shape
Round
Wiring System
Nonmetallic Sheathed Cable
Fixture Lbs.
10 lb.
Standard
UL Listed
Ceiling Fan Rated
Not Rated
Number of 1/2 in Back Knockouts
0
Number of 1/2 in Side Knockouts
0

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type Adjustable Bar Hanger, Capacity 20 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, Nominal Depth 2 3/8 in, Nominal Length 4 in, Nominal Width 3 11/16 in, Color Gray, Standards CM, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.