Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 32.5 cu in, Cable Box Type, 2 Gangs, PVC, Rectangular Shape

  • Mfr # 7835RAC

  • Zoro # G2184463


product price: $4.15
/ea

Key Features

Capacity
32.5 cu in
Box Type
Cable
Number of Gangs
2 Gangs
Material
PVC
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7835RAC
Zoro #
G2184463
UPC #
050169978351
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 15/16 in
Conduit Size
1/2 in
Nominal Width
4"
Nominal Depth
3"
Nominal Length
3-5/8"
Height
6.45 in
Box Width
4 in
Box Depth
2 15/16 in
Box Height
3 1/2 in
Overall Height
6 7/16 in

Details

Item
Electrical Box
Capacity
32.5 cu in
Box Type
Cable
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Rectangular
Color
Gray
Clamp Type
NMSC Clamps
Bracket Type
Fixed 1/2 in Setback
Standards
UL Standard 514-C, File E104681 and R9320
Number of 1/2 In. Back Knockouts
0
Number of 1/2 In. Side Knockouts
0
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Positioning tabs for fast accurate mounting on studs ot joists.; Oversized nail support that resists hammer impact and prevents box deformation.
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Shape
Rectangle
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
For Construction Type
New Construction

Description

Electrical Box, Box Type Cable, Number of Gangs 2, Bracket Type Fixed 1/2 in Setback, Capacity 32.5 cu in, Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, Nominal Depth 3 in, Nominal Length 3 5/8 in, Nominal Width 4 in, Color Gray, Standards CM, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.