Zoro Homepage

Electrical Box Cover, 1 Gang Gang, Non-Metallic, Toggle Switch Cover Type

  • Mfr # PTC100GY

  • Zoro # G907905108


product price: $5.49
/ea
Sold in multiples of 8 for $43.92

Key Features

Number of Gangs
1 Gang
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Width
3 in
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC100GY
Zoro #
G907905108
UPC #
92326130097
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
4-3/4 in
Overal Depth
1.88 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Non-Metallic
Mounting Orientation
Vertical

Description

Gray, Single Gang, Weatherproof, NonMetallic, Locking Switch Cover, For Use With PVC Single Gang Field Service Boxes TV 's 673616, 673624, 673632 673640

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.