Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, 1 Gang, Square, Raised Cover

  • Mfr # 8773

  • Zoro # G207905150


product price: $3.35
/ea
Sold in multiples of 7 for $23.45

Key Features

Number of Gangs
1 Gang
For Box Shape
Square
Cover Type
Raised
Overall Width
4 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8773
Zoro #
G207905150
UPC #
50169007730
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
4 in
Overal Depth
3/4 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
For Box Shape
Square
Cover Type
Raised

Description

4 Square Box Cover, 34 Rise, 1 Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.