Electrical Box Cover, 1 Gang Gang, Steel, Duplex Receptacle Cover Type
Mfr # 864
Zoro # G806884160
product price: $10.89
/eaKey Features
Number of Gangs
1 Gang
Shape
Rectangular
Length
0.22 in
Width
2.313 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
864
Zoro #
G806884160
UPC #
50169008645
Country of Origin
United States
Dimensions
Length
0.22 in
Width
2.313 in
Depth
4-3/16 in
Height
4.188 in
Details
Item
Electrical Box Cover
Number of Gangs
1 Gang
Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.