Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, 2 Gangs Gang, Aluminum, Blank/Flat Cover Type

  • Mfr # 5175-5

  • Zoro # G010763879


product price: $35.69
/ea

Key Features

Number of Gangs
2 Gangs
Cover Type
Blank/Flat
Material
Aluminum
Mounting Orientation
Vertical
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5175-5
Zoro #
G010763879
UPC #
50169517550
Country of Origin
India

Dimensions

Height
4-1/2 in
Depth
0.125 in
Width
4-1/2 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
Cover Type
Blank/Flat
Material
Aluminum
Mounting Orientation
Vertical

Description

Cover Wp Blank 2G Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.