Zoro Homepage

Electrical Box Cover, 2 Gangs Gang, Steel, Flat Cover Type

  • Mfr # 791

  • Zoro # G507905188


product price: $3.49
/ea
Sold in multiples of 7 for $24.43

Key Features

Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Flat
Overall Length
0.063 in
Overall Width
463 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791
Zoro #
G507905188
UPC #
50169007914
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
463 in
Overall Height
4.063 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Flat
Material
Steel

Description

4 Square Box Cover, Flat, 2 Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.