Zoro Homepage

Electrical Box Cover, 2 Gangs Gang, Steel, Raised Cover Type

  • Mfr # 841

  • Zoro # G707905117


product price: $6.49
/ea
Sold in multiples of 25 for $162.25

Key Features

Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Raised
Overall Length
1/2 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841
Zoro #
G707905117
UPC #
050169008416
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Overall Width
4.688 in
Overall Height
4.688 in
Raised Height
0.50 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Raised
Material
Steel
Color
Gray

Description

41116 Square, Steel, 2 Gang 12 Rise Box Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.