Zoro Homepage

Electrical Box Cover, 2 Gangs Gang, Steel, Raised Cover Type

  • Mfr # 8778

  • Zoro # G207905228


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Raised
Overall Length
1/2 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8778
Zoro #
G207905228
UPC #
50169007785
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Overall Width
4 in
Overall Height
4 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
For Box Shape
Square
Cover Type
Raised
Material
Steel

Description

4 Square, Steel, 2 Gang 12 Rise Surface Cover, 2 Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.