Zoro Homepage

Electrical Box Cover, 2 Gangs, Square

  • Mfr # 30295

  • Zoro # G303995451


product price: $33.75
/ea

Key Features

Number of Gangs
2
For Box Shape
Square
Overall Length
3/4 in
Overall Width
4 in
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30295
Zoro #
G303995451
UPC #
050169007792
Country of Origin
China

Dimensions

Overall Length
3/4 in
Overall Width
4 in
Overall Height
4 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Lid Style
Cover Cap

Description

  • Double gang cover <
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.