Box Cover, Switch Box Type, 2 Gang, Galvanized Steel, Duplex Receptacle, Toggle Switch Cover Type

  • Mfr # 871

  • Zoro # G1508622


product price:  $3.25
/ea

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Duplex Receptacle, Toggle Switch
Overall Length
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871
Zoro #
G1508622
UPC #
050169008713
Country of Origin
Mexico

Dimensions

Overall Length
4-9/16 in
Overall Width
4-1/2 in
Overall Height
4.56 in
Overall Depth
1/2 in
Overal Depth
1/4 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Duplex Receptacle, Toggle Switch
Material
Galvanized Steel
Lid Style
Cover Cap
Color
Gray
Standards
CSA, UL
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open

Description

Electrical Box Cover, Box Type Square, Cover Type 2 Toggle Switches, Number of Gangs 2, Material Galvanized Steel, Depth 1/4 in, Width 4 in, Length 4 in, -, For Use With -, Characteristics -, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design -, Gasket Material -, Standards CSA, UL, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.