Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Old Work Box Type, 2 Gang, Galvanized Steel, Single Receptacle Cover Type

  • Mfr # 878

  • Zoro # G1343815

CAD Available

product price: $7.69
/ea

Key Features

CAD Drawing
Box Type
Old Work
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878
Zoro #
G1343815
UPC #
050169008782
Country of Origin
United States

Dimensions

Overall Length
4-11/16 in
Overall Width
4-11/16 in
Overall Height
4.69 in
Overall Depth
9/16 in
Overal Depth
1/2 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Old Work
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Material
Galvanized Steel
Lid Style
Cover Cap
Description/Special Features
2.16 in dia Hole
Capacity
10.3 cu in
Color
Gray
For Use With
30-50A Receptacle
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open

Description

4-11/16 in. Square Work, Exposed Work, 30-50A Receptacle 2.141 in. Dia
•RACO exposed work covers include required hardware for mounting the receptacle(s)
•RACO exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
•Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
•Can be used as single-gang wall plate
•Cover includes captive screws, and rounded corners
•Cover made from zinc, pre-coated, steel
•Covers designed to match contours of handy box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.