Zoro Homepage

Box Cover, Old Work Box Type, 2 Gang, Galvanized Steel, Single Receptacle Cover Type

  • Mfr # 888

  • Zoro # G3275903


product price: $7.19
/ea

Key Features

Box Type
Old Work
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888
Zoro #
G3275903
UPC #
050169008881
Country of Origin
United States

Dimensions

Overall Length
4-11/16 in
Overall Width
4-11/16 in
Overall Height
4.688 in
Overall Depth
1/2 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Old Work
Number of Gangs
2
For Box Shape
Round
Cover Type
Single Receptacle
Material
Galvanized Steel
Lid Style
Cover Cap
Capacity
10.3 cu in
Description/Special Features
2.47 in dia Hole
Color
Gray
For Use With
30-60A Receptacle
Product Type
Electrical Box Cover
Cover Material
Steel
Cover Design
Open

Description

4-11/16 in. Square Work, Exposed Work, 30-60A Receptacle 2.625 in. Dia
•RACO exposed work covers include required hardware for mounting the receptacle(s)
•RACO exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
•Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
•Corners of cover are crushed to insure ground continuity when mounting on a box
•Device mounts to cover
•6.5 cu. in. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.