Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 4 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 823

  • Zoro # G3330774


product price: $10.49
/ea

Key Features

Box Type
Square
Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823
Zoro #
G3330774
UPC #
050169008232
Country of Origin
China

Dimensions

Overall Length
10-3/4 in
Overall Width
4.83 in
Overall Height
4.83 in
Raised Height
3/4 in
Overall Depth
0.77 in
Overal Depth
3/4 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
UL Listed
For Use With
[Delete]
Capacity
20.3 cu in
Cover Material
Steel
For Number of Gangs
4
Accessory Type
Box Device Cover

Description

4-Gang Box Device Cover, Raised 3/4 in., 10-11/16 in. Width
•RACO device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
•The key-hole allows for installation of cover without removing the box screws
•20.3 cu. in. capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.