Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 4 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 846

  • Zoro # G1617935


product price: $24.29
/ea

Key Features

Box Type
Square
Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846
Zoro #
G1617935
UPC #
050169008461
Country of Origin
China

Dimensions

Overall Length
4-1/2 in
Overall Width
10-11/16 in
Overall Height
4-1/2 in
Overall Depth
1/16 in
Overal Depth
1/8 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
CSA Certified, UL Listed
For Use With
[Delete]
Color
Gray
Product Type
Box Cover
Cover Material
Steel
Cover Design
Blank

Description

Electrical Box Cover, Box Type Rectangle, Cover Type Flat, Number of Gangs 4, Material Steel, Depth 1/8 in, Width 4 3/4 in, Length 10 3/4 in, -, Characteristics -, Capacity Not Applicable, Raised Height Not Applicable, Color Gray, Design -, Gasket Material -, Standards CSA Certified, UL Listed, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.