Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 5 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 824

  • Zoro # G0632861


product price: $30.69
/ea

Key Features

Box Type
Square
Number of Gangs
5
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824
Zoro #
G0632861
UPC #
050169008249
Country of Origin
China

Dimensions

Overall Length
12-1/2 in
Overall Width
4-1/2 in
Overall Height
4-1/2 in
Raised Height
3/4 in
Overall Depth
0.75 in
Overal Depth
3/4 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
5
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Capacity
25.5 cu in
For Use With
[Delete]
Color
Gray
Standards
UL Listed
Cover Material
Steel
For Number of Gangs
5
Accessory Type
Box Device Cover

Description

Plaster Ring Gang Box Cover, Capacity 25.5 Cu-In, Length 12.5 In, Width 4.75 In, Depth 0.75 In, Raised 3/4 In, Box Type Five Gang, Material of Construction Galvanized Steel, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.