Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 6 Gang, Galvanized Steel, Blank Cover Type

  • Mfr # 825

  • Zoro # G1790932


product price: $29.49
/ea

Key Features

Box Type
Square
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
14.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825
Zoro #
G1790932
UPC #
050169008256
Country of Origin
China

Dimensions

Overall Length
14.31 in
Overall Width
4-1/2 in
Overall Height
4-1/2 in
Raised Height
3/4 in
Overall Depth
0.75 in
Overal Depth
3/4 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
Blank
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
UL Listed
For Use With
[Delete]
Capacity
30.5 cu in
Cover Material
Steel
Accessory Type
Box Device Cover
For Number of Gangs
6

Description

Plaster Ring Gang Box Cover, Capacity 30.5 Cu-In, Length 14.31 In, Width 4.75 In, Depth 0.75 In, Raised 3/4 In, Box Type Six Gang, Material of Construction Galvanized Steel, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.